References
Facom:K.202B
Rubix:1239093
EAN:3148515067105


Technical specifications
| Tightening torque, minimum | 300 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 3/4 '' |
Product details : FACOM TORQUE WRENCH K.202B
KM.B - High-torque wrenches with drive square
- Accuracy : ± 4% of the displayed value.
-Two reading scales: N. m and lbf. ft.
-Large diameter dial.
-Light alarm when reaching torque.
-Cylindrical attachment diameter 30 mm.
-Numbered wrenches supplied with calibration certificate.
-Wrenches supplied in metal case with storage module dim. (L. x D. x H.) : 760 x 220 x 140 mm.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6790.
- Accuracy : ± 4% of the displayed value.
-Two reading scales: N. m and lbf. ft.
-Large diameter dial.
-Light alarm when reaching torque.
-Cylindrical attachment diameter 30 mm.
-Numbered wrenches supplied with calibration certificate.
-Wrenches supplied in metal case with storage module dim. (L. x D. x H.) : 760 x 220 x 140 mm.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6790.
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Packaged dimensions (D x W x H) | 770x225x135 mm |
| Package weight | 12956 g |
| Tightening torque, minimum | 300 N.m |
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 3/4 '' |
| Length | 1019 mm |
| Weight | 6.3 kg |
| Fixation | 30 mm |
| Standard | ISO 6789 |
| Type | large capacity key |
Show UNSPSC/ECL@SS
£ 1,496.33 excl. VAT
/ Each
£ 1,795.60 incl. VAT
- Delivery usually within ( 14 ) days