"FACOM E.306A340S ELECTRONIC TORQUE WRENCH WITH RATCHET 1/2"" 17-340NM"


E.306A – Wrenches with electronic torque reading , with ratchet

References
facom:E.306A340S
rubix:80992195
ean:3148518349963
brand logo
brand logo
Technical specifications
Tightening torque, minimum17 N.m
Tightening torque, maximum340 N.m
Square drive adapter1/2 ''
See all Specifications

Product details : "FACOM E.306A340S ELECTRONIC TORQUE WRENCH WITH RATCHET 1/2"" 17-340NM"


E.306A – Wrenches with electronic torque reading , with ratchet
- Accuracy : ± 2% between 20% and 100% of the capacity of the wrench.
- Measuring mode: peak or follower.
- Measuring unit Nm, lbf.ft, lbf.in and kg.cm.
- Attachments: 9 x 12 and 14 x 18 mm.
- Numbered wrenches supplied with ISO 6789 calibration certificate.
- Presetting possible of 9 torque and/or angle values.
- Memory 250 values with PC USB link.
- Supplied in plastic case with foam interior.
L [mm]: 415
capacity [Nm]: 6.7 - 135.0
Square ["]: 1/2
Ratchets: S.372V
Dimensions [mm]: 575 x 73 x 115
[kg]: 1.709.

Strengths

Programmable key for screwing sequences. Preset of 9 torque and/or angle values possible. Memory - 250 values USB PC link.

Technical specifications


Attributes
Logistic Weight2819 g
Packaged dimensions (D x W x H)810x125x80 mm
Package weight2812 g
Tightening torque, minimum17 N.m
Tightening torque, maximum340 N.m
Square drive adapter1/2 ''
Length650 mm
Weight2.859 kg
Fixation9x12 - 14x18 mm
Standardiso 6789
Show UNSPSC/ECL@SS
£ 743.59 excl. VAT
/ Each
£ 892.31 incl. VAT
  • Usually arrives within 14 working days