730N - MANOSKOP® Service torque wrenches with bit attachment
Tightening torque, minimum | 20 N.m |
---|---|
Tightening torque, maximum | 100 N.m |
Square drive adapter | 9x12 '' |
Logistics dimensions (L x W x H) | 52x28x386 mm |
---|---|
Logistic Weight | 988 g |
Tightening torque, minimum | 20 N.m |
Tightening torque, maximum | 100 N.m |
Square drive adapter | 9x12 '' |
Length | 386 mm |
Weight | 0.988 kg |
Fixation | 9 x 12 mm |
Type | 730n/10 |
Precision | 5 |
Usually arrives within 14 working days