References
SKF:FRB 5/180
Rubix:101A0657
Manufacturer :6170
EAN:7316577087461

Product details : SKF LOCATING RING FRB 5/180
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x180x180 mm |
|---|---|
| Logistic Weight | 86 g |
| Type | fixed ring |
| Inner diameter | 167 mm |
| Outer diameter | 180 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 13.41 excl. VAT
/ Each
£ 16.09 incl. VAT
- In stock: Next day delivery
