Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA NEEDLE BEARING SEAL G25X35X4
INA NEEDLE BEARING SEAL G25X35X4
Radial rotary shaft seal
References
ina:
G25X35X4
rubix:
129A8713
manufacturer :
0096344950000
Technical specifications
Type
Seal ring
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING SEAL G25X35X4
The sealing rings are used as contact sealing elements for sealing the bearing point in the adjacent construction
Technical specifications
Attributes
Logistic Weight
2,6
g
Type
Seal ring
Outer diameter
35
mm
Width
4
mm
Series
G
Material
NBR-Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
INA DRS40100 LINEAR NUT 15062850000
SKF PLUMMER BLOCK SEAL TSO 526
SKF HOUSING FELT SEAL X2 TSN 608 C
SNR SC517EC PLUMMER BLOCK ACCESSORIES
SKF HOUSING FELT SEAL FS 300
SKF V RING HSNG SEAL X2 TSN 620 A
SKF END CAP ECW207
FAG NTS60 LABYRINTH SEALS NTS SEALING FOR SNS-HOUSING NON-CONTACT SEAL
SKF TXL 220 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSING FELT SEAL X2 TSN 619 C
SKF V RING HSNG SEAL X2 TSN 607 A
COOPER 01C7EX BEARING CARTRIDGE
COOPER BPTL5 BLANKING PLATE
FAG TSV213 PLUMMER BLOCK SEALS
SNR SC519SV PLUMMER BLOCK ACCESSORIES