References
FAG:DKV100
Rubix:158A6536
Manufacturer :0380339090000
EAN:4012801006729

Product details : FAG HOUSING BORE-CAP DKV100
Cover for SNV.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | housing cover |
| Outer diameter | 85.5 mm |
| Width | 5 mm |
| Series | dkv |
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
- Sold out
