NORTON 78072710216 HOOK & LOOP A293 150 X 18 BORE 240 GRIT
Sanding Disc
See technical informationSee documentsReferences
Norton:78072710216
Rubix:271A8880
EAN:8719362239929

Documents
Product details : NORTON 78072710216 HOOK & LOOP A293 150 X 18 BORE 240 GRIT
Strengths
•Premium aluminium oxide grains provide a fast cut in all
Sanding applications on composites, primer, paint or wood
Strong paper backing is tear resistant whilst still giving
Maxiumum flexibility
No-Fil
® coating and hole configuration significantly improves
Load resistance for longer disc life
Sanding applications on composites, primer, paint or wood
Strong paper backing is tear resistant whilst still giving
Maxiumum flexibility
No-Fil
® coating and hole configuration significantly improves
Load resistance for longer disc life
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 0.36 excl. VAT
/ Each
£ 0.43 incl. VAT
- Delivery usually within ( 10 ) days
