3M 09729 SCOTCH-BRITE ROLOC CLEAN AND STRIP DISC CG-RD 75MMX25MM A CRS


Abrasive disc 3M

References
3m:Q09729
rubix:9633952
manufacturer :7000077978
brand logo
brand logo

Product details : 3M 09729 SCOTCH-BRITE ROLOC CLEAN AND STRIP DISC CG-RD 75MMX25MM A CRS


Use Scotch-Brite Roloc Clean and Strip Disc to aggressively remove paint and rust from seams, door jambs, drip mouldings, pinch welds and other tight areas.Our discs feature the Roloc attachment system, for fast and easy disc changes – ideal for multi-step finishing processes. The disc swiftly mounts to holder and pad* which, subsequently attaches to abrasive tools like die grinders and right angle disc sanders.The discs bind silicon carbide mineral and non-woven nylon fibres using a resin that dissolves and breaks down over time, helping the abrasive to stay strong and heat resistant.Silicon carbide is a very sharp synthetic mineral that is commonly used for low-pressure applications such as paint preparation. It breaks down faster than aluminium oxide, to produce a superior finish. The extra coarse (XCS) mineral works hard to remove unwanted corrosion and blemishes from a variety of substrates. It aggressively removes paint and rust from seams, door jambs, drip mouldings, pinch welds and other difficult-to-reach areas.Non-woven technology makes Scotch-brite industrial abrasives unique. We combine strands, resin, and abrasive mineral to form a thick, open web. The spring-like nature of the fibres responds to contours and effectively removes unwanted burrs, soils, and contaminants while maintaining the geometry of the work piece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral.Fibres in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance, and extremely long service life. From aesthetic finishing to weld blending, deburring, and more, Scotch-Brite abrasives work fast and deliver consistent results, part after part.*Sold separately

Strengths

Tough non-woven disc aggressively deburrs and finishes Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting Open-web construction resists loading and runs cool, allowing for consistent finishes Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes Achieves decorative finishes on metal, wood, and composites

Applications

Use for a range of tasks including blending, deburring, and finishing

Technical specifications


Attributes
No attributes to display for this product
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
  • Usually arrives within 14 working days