3M 170935 ROLOC DISC TR 777F 2IN P120


Roloc Cubitron Sanding Disc 777F

References
3m:80512
rubix:4520041
manufacturer :7000000553
ean:00051144805129
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain120
See all Specifications

Product details : 3M 170935 ROLOC DISC TR 777F 2IN P120


The 3M™ Roloc™ Disc 777F features 3M-engineered ceramic abrasive grit blended with aluminium oxide for durability and efficiency that increases productivity for both machining and finishing. The heavy, water-repellent polyester backing is suitable for medium-pressure applications. a consistent cutting speed and can be used for both wet and dry applications.

Technical specifications


Attributes
Package weight5,103 g
Diameter50 mm
Grain120
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • In stock: Next day delivery