References
Facom:DE.8PB
Rubix:395A5162
EAN:3148519265675

Documents
Product details : FACOM DE.8PB RATCHET EXHAUST PIPE CUTTER
Strengths
•Precise cutting line with the ratchet system
Load reduction thanks to the screw blade movement
No risk of sparks or damage to the lower part of the vehicle
31 - 65mm - Tube thickness up to 3mm
Load reduction thanks to the screw blade movement
No risk of sparks or damage to the lower part of the vehicle
31 - 65mm - Tube thickness up to 3mm
Applications
Pipe Cutting
Technical specifications
Attributes
| Capacity | 65 mm |
|---|---|
| Tube material | plastic |
| Weight | 1.084 kg |
Show UNSPSC/ECL@SS
£ 137.75 excl. VAT
/ Each
£ 165.30 incl. VAT
- Delivery usually within ( 14 ) days
