References
Rothenberger:ROT-70055
Rubix:2574143
EAN:4004625700556



Product details : ROTHENBERGER TUBE CUTTER 6-35MM INOX 70055
Easily and effortlessly cut stainless steel pipes with Ø 6-35 mm with the TUBE CUTTER 35 INOX in order to prepare a pipe connection
Strengths
Material saving: cuts near to flares
Ready for use: Spare cutter wheel in handle
Easy turning of the knob: Quickly adjust the working area
Two tools combined in one: Tube cutter contains retractable internal deburrer
Lightweight and robust at the same time due to its magnesium body
Ready for use: Spare cutter wheel in handle
Easy turning of the knob: Quickly adjust the working area
Two tools combined in one: Tube cutter contains retractable internal deburrer
Lightweight and robust at the same time due to its magnesium body
Technical specifications
Attributes
| Tube material | steel |
|---|---|
| Length | 150 mm |
| Weight | 0.28 kg |
Show UNSPSC/ECL@SS
£ 81.17 excl. VAT
/ Each
£ 97.40 incl. VAT
- Usually arrives within 14 working days
