References
Stanley:0-70-448
Rubix:238A6678
EAN:3253560704483

Product details : STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x80x215 mm |
|---|---|
| Capacity | 30 mm |
| Length | 145 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Delivery usually within ( 7 ) days