KLINGSPOR 360205 AN400 NET STRIP 70 X 125 MM GRIT 120 PK5
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:360205
Rubix:416A3815

Product details : KLINGSPOR 360205 AN400 NET STRIP 70 X 125 MM GRIT 120 PK5
AN 400 Strain mesh, grit 120 70 x 125 mm, retail-packaged with tab
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Width | 125 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Usually arrives within 14 working days