KLINGSPOR 2003 P11A WATERPROOF PAPER SHEET 230 X 280 MM GRIT 240 PK50
PS 11 A Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:2003
Rubix:417A0467
EAN:4014855018932

Product details : KLINGSPOR 2003 P11A WATERPROOF PAPER SHEET 230 X 280 MM GRIT 240 PK50
PS 11 A sheets waterproof, 230 x 280 mm grit 240
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 240 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 24.30 excl. VAT
/ Each
£ 29.16 incl. VAT
- Delivery usually within ( 5 ) days