• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3509 PRO PAC OTLC () - LARGE CARRY OPEN TOTE 310 X 400 410 BROW

VETO AX3509 PRO PAC OTLC () - LARGE CARRY OPEN TOTE 310 X 400 410 BROW

Pac otlc

See technical informationSee documents

References

Veto Pro Pac:AX3509
Rubix:388A4611
Manufacturer :AX3509
brand logo
brand logo

Documents

Product details : VETO AX3509 PRO PAC OTLC () - LARGE CARRY OPEN TOTE 310 X 400 410 BROW


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 296.18 excl. VAT
/ Each
£ 355.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VETO AX3696 MB5B SPECIAL OPS - XL FRONT-ACCESS METER BAG IN COLOUR 440GTLINE BAG & CASE PTS R TOOL BAGSPARTEX 2002123 SELF SEAL WOP BAGS 3.5X4.5 87X112MM PK 1000VETO AX3656 EDC PAC LCB OLIVE - EVERY DAY CARRY BAG WITH WATERPROOF BASPARTEX 2002132 SELF SEAL WOP BAGS 9X12.75 229X324MM PK 1000SPARTEX 2100001012LD POLYTHENE LD CLEAR BAGS 250MMX300MM 10X12PK 1000SPARTEX 200112 SELF SEAL PLAIN BAGS 8X11 203X279MM PK 1000VETO AX3500 PRO PAC TECH LC () - LARGE COMPACT TOOL BAG. 250 X 400 370SPARTEX 2100000812LD POLYTHENE LD CLEAR BAGS 200MMX300MM 8X12 PK1000VETO AX3701 TECH-MCT SPECIAL OPS - BLACK AND HI-VIZ YELLOW COMPACT TALDRAPER 34041 POP UP TIDY BAG 175LTRVETO AX3613 TP-XL HI-VIZ ORANGE - MID SIZED TOOL POUCH 150 X 350 280SPARTEX 2400001824HD POLYTHENE HD CLEAR BAGS 450MMx600MM 18X24 PK200DRAPER EXPERT 40755 CONTRACTORS TOOL BAG 630MM"SPARTEX 2400002030HD POLYTHENE HD CLEAR BAGS 500MMx750MM 20X30""PK 100"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap