TEGERA 113 LEATHER GLOVE 11 2XL


Leather glove TEGERA 113

References
tegera:113-11
rubix:242A8805
ean:7392626062733
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 113 LEATHER GLOVE 11 2XL


TEGERA® 113, Leather glove, unlined, 0,6-0,7 mm full grain pigskin, cotton, Cat. II, reinforced index finger, reinforced fingertips, for fine assembly work

Strengths

High quality protection level, excellent fingertip sensitivity, resistant, good grip, excellent fit.

Applications

Joining, Machine Operation, Building Public Works, Structural Work, Installation Work, Construction Work, Soil Preparation Work, Engineering Work, Transportation, Machine Operator, Work in warehouses, airport work, work in the wood industry, gardening, repair work, work in the paper industry, housekeeping.
brand logo
brand logo

Technical specifications


Attributes
Size11
CoatingLeather
Abrasion resistance level2
Main materialLeather
Packaging12
ColourWhite
Secondary colourBlack
MaterialLeather/Cotton/Natural Latex
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
  • Usually arrives within 14 working days