Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 290 LEATHER GLOVE 9 L
TEGERA 290 LEATHER GLOVE 9 L
Leather glove TEGERA 290
References
tegera:
290-9
rubix:
386A0688
ean:
7392626060371
Technical specifications
Size
9
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 290 LEATHER GLOVE 9 L
TEGERA® 290, Leather glove, half-lined, 0,8-0,9 mm full grain goatskin of top quality, polyester, polypropylene, bamboo, fleece, Cat. II, high-viz colour, wind and waterproof back, water repellent leather, for allround work
Technical specifications
Attributes
Size
9
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.60
excl. VAT
/
Each
£
19.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 116 LEATHER GLOVE 7 S
PORTWEST A110-8 A110 GLOVE PVC WHITE BLUE DOTS SIZE 8
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 465A SYNTHETIC GLOVE 9 L
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 6 PK1
TEGERA 8853R OIL GRIP 4111X GLOVES 11 2XL
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 6 PK1
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 10
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 8
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 10
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPD GLOVES BLU/GRY SIZE 11
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 8
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 9
GISS 894411 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 10
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 7/M