Synthetic glove TEGERA 43001
Size | 7 |
---|---|
Coating | Other |
Abrasion resistance level | 4 |
Size | 7 |
---|---|
Coating | Other |
Abrasion resistance level | 4 |
Main material | Nylon |
Usage environment | Dry |
Packaging | 12 Pairs/Bundle;120 Pairs/Carton |
Cuff style | Knitwrist |
Material | Nylon (Liner);Polyurethane (Dipping);Textile (Cuff) |
Usually arrives within 14 working days