TEGERA 8830R SYNTHETIC GLOVE CRF 7 S


TEGERA 8830R glove

References
tegera:8830R-7
rubix:245A3227
ean:7340118387864
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size7
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 8830R SYNTHETIC GLOVE CRF 7 S


Cut-resistant glove, winter lining, nitrile foam, coated palm, foam grip pattern, level D cut resistance, acrylic, CRF technology, nylon, polyester, stainless steel fiber, breathable, very comfortable. Packaging: Per 6 Pairs. Standards: EN388:2016, EN511:2006 and EN407:2020.

Strengths

Approved for handling food products. Reinforcement between thumb and forefinger. Withstands contact heat up to 250°C.

Applications

Industries, logistics, maintenance.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size7
Coatingnitrile
Abrasion resistance level4
Main materialnitrile
Materialsynthetic
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • Usually arrives within 14 working days