TEGERA 114 LEATHER GLOVE 11 2XL


Leather glove TEGERA 114

References
tegera:114-11
rubix:386A0219
ean:7392626011410
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 114 LEATHER GLOVE 11 2XL


TEGERA® 114, Leather glove, unlined, 0,6-0,7 mm full grain goatskin of top quality, nylon, Cat. II, for fine assembly work

Strengths

High quality protection level, excellent fingertip sensitivity, resistant, resistant, excellent fit.

Applications

Precision Joining, Joining, Quality Control & Inspection, Machine Operation Work, Building Public Works, Structural Work, Installation Work, HVAC Installation Work, Floor laying work, Construction Work, Soil Preparation Work, Engineering Work, Transportation, Machine Operator, Work in warehouses, airport work, work in the wood industry, gardening, repair work, work in shops.
brand logo

Technical specifications


Attributes
Size11
CoatingLeather
Abrasion resistance level2
Main materialLeather
Packaging12
MaterialLeather/Cotton/Natural Latex
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
  • Usually arrives within 14 working days