PORTWEST A120 PU PALM GLOVE GREY 3131X 2XL/11


Glove

References
portwest:A120GRRXXL
rubix:270A6151
ean:5036108210831
brand logo
brand logo
Technical specifications
Size2XL
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : PORTWEST A120 PU PALM GLOVE GREY 3131X 2XL/11


Perfect for complex tasks where dexterity and breathability are essential. Now available in a wide variety of colors and sizes.

Features
Smooth PU shell for superior abrasion resistance
Coated palm for increased dexterity and breathability
13 gauge knitted inner backing for a perfect fit
Maximum dexterity
Perfect for complex tasks
Excellent abrasion and tear resistance
CE certified
Display label to aid presentation for in-store sales
Maximum dexterity
ANSI A1 cut level
UKCA marking

Technical specifications


Attributes
Size2XL
CoatingPolyurethane
Abrasion resistance level3
Main materialPolyurethane
Packaging12 Pack;480 Carton
MaterialPylon;Elastic PU
Show UNSPSC/ECL@SS
£ 0.43 excl. VAT
/ Each
£ 0.52 incl. VAT
  • Usually arrives within 14 working days