Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
General handling glove Tegera
References
tegera:
8852-6
rubix:
389A3560
ean:
7340118470580
Technical specifications
Size
6
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8852 OIL GRIP 4111X GLOVES 6 XS
Technical specifications
Attributes
Size
6
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 932 TEXTILE GLOVE 12 3XL
Portwest A310R8RL Flexo Grip Glove RedBk SIZE L
TEGERA 6751 LEATHER GLOVE 10 XL
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE S PK1
TEGERA 883A SYNTHETIC GLOVE 8 M
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S8
TEGERA 886 SYNTHETIC GLOVE 11 2XL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 9
Portwest A150BKRXXL Fortis Grip Glove Black SIZE XXL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 8
GISS 7793094 GLOVE POLYESTER LINER WHITE SIZE 8
POLYCO LR143DP RIGMASTER DOUBLE PALM RIGGER 4X44C RED/GREY PK1
TEGERA 886 SYNTHETIC GLOVE 9 L
PORTWEST A813GNRXL EXTENDED LENGTH NITRILE GAUNTLET