Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9128 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 9128 SYNTHETIC LEATHER GLOVE 7 S
Synthetic leather glove TEGERA 9128
References
tegera:
9128-7
rubix:
386A2203
ean:
7392626070868
Technical specifications
Size
7
Coating
Without
Cold protection (EN 511)
111
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9128 SYNTHETIC LEATHER GLOVE 7 S
TEGERA® 9128, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 40g, Cat. II, chrome free, high-viz colour, waterproof, for allround work
Technical specifications
Attributes
Size
7
Coating
Without
Cold protection (EN 511)
111
Main material
Polyurethane
Food contact
No
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.43
excl. VAT
/
Each
£
38.92
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 9
TEGERA 299 LEATHER GLOVE 7 S
TEGERA 517 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 9/L
ANSELL 23-700 ACTIVARMR 3121B FULLY COATED PVC GLOVES FL'ORG SIZE 10
TEGERA 683A SYNTHETIC GLOVE 7 S
PORTWEST AP01B8RXL THERMO PRO GLOVE BLUE/BLACK - X LARGE
TEGERA 8810 SYNTHETIC GLOVE INFINITY 10 XL
PORTWEST A146BKRXXL ARCTIC WINTER GLOVE A146BKR 2XL
ANSELL 78-203 ACTIVARMR 312XB PVC DOT'D PALM GLOVES BLUE SIZE 7
TEGERA 417 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 682A SYNTHETIC GLOVE 7 S
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL