Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 296 LEATHER GLOVE 12 3XL
TEGERA 296 LEATHER GLOVE 12 3XL
Leather glove TEGERA 296
References
tegera:
296-12
rubix:
386A0721
ean:
7392626058163
Technical specifications
Size
12
Coating
Without
Cold protection (EN 511)
221
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 296 LEATHER GLOVE 12 3XL
TEGERA® 296, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
12
Coating
Without
Cold protection (EN 511)
221
Main material
Polyester
Colour
Black
Secondary colour
White
Material
Polyester/neoprene/polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.10
excl. VAT
/
Each
£
32.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 11
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
TEGERA 322 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 11 PK1
TEGERA 335 LEATHER GLOVE 9 L
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
PORTWEST THERMOLITE GLOVE LINER NAVY XL A115NARXL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
TEGERA 297 LEATHER GLOVE 11 2XL
TEGERA 417 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 377 LEATHER GLOVE 10 XL