TEGERA 189 LEATHER GLOVE 10 XL


Leather glove TEGERA 189

References
tegera:189-10
rubix:386A0540
ean:7392626018891
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 189 LEATHER GLOVE 10 XL


TEGERA® 189, Leather glove, half-lined, 0,8-0,9 mm full grain pigskin, cotton, jersey, Cat. II, reinforced fingertips, reinforced thumb, for allround work

Strengths

High quality protection level.

Applications

Public building works, tile laying, construction work, soil preparation work, engineering work, transport, machine operator, metal work.
brand logo
brand logo

Technical specifications


Attributes
Size10
CoatingLeather
Abrasion resistance level2
Main materialLeather
Packaging6
MaterialLeather/Cotton/Natural Latex
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
  • Usually arrives within 14 working days