Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 863R SYNTHETIC GLOVE 8 M
TEGERA 863R SYNTHETIC GLOVE 8 M
General handling glove Tegera
References
tegera:
863R-8
rubix:
386A1831
ean:
7340118434421
Technical specifications
Size
8
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 863R SYNTHETIC GLOVE 8 M
Technical specifications
Attributes
Size
8
Coating
Nitrile
Abrasion resistance level
4
Main material
Polyester
Colour
Grey
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GISS 840041 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S9
TEGERA 321 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 310A TEXTILE GLOVE 11 2XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 310A TEXTILE GLOVE 10 XL
TEGERA 901 LEATHER GLOVE 11 2XL
GISS 861430 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 7
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 8
PORTWEST A120 PU PALM GLOVE GREY 3131X M/8
TEGERA 890 SYNTHETIC GLOVE 6 XS
TEGERA 8106T LEATHER GLOVE 6 XS
TEGERA 777 SYNTHETIC GLOVE 10 XL
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 10 PK1
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9