Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 991 SYNTHETIC GLOVE 9 L
TEGERA 991 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 991
References
tegera:
991-9
rubix:
167A2739
ean:
7392626021198
Technical specifications
Size
9
Cutting resistance level
5
Main material
polyurethane
See all Specifications
Product details
Technical specifications
Product details : TEGERA 991 SYNTHETIC GLOVE 9 L
TEGERA® 991, Cut resistant glove, PU, palm-dipped, Dyneema®, glass fibre thread, nylon, 13 gg, smooth finish, cut resistance level C, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
9
Cutting resistance level
5
Main material
polyurethane
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.69
excl. VAT
/
Each
£
39.23
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GISS 880408 G-CUT NITRILE CUT D 4X43D SIZE 9
TEGERA 455 SYNTHETIC GLOVE CRF 8 M
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 8 M
SKYTEC SKY294 NINJA SILVER PU PALM CUT C PROTECTION GLOVES GREY 10/XL
PORTWEST A640G7RS SABRE-DOT GLOVE GREYGREY SIZE S
ANSELL 70-765 ACTIVARMR 4X43D MDWT LEATHER PALM GLOVES GRN SIZE 11
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 11/2XL
GISS 887688 G-CUT SC PU CUT C GLOVES 4X43C 7
PORTWEST A625O8RXL VIS-TEX 5 CUT RESISTANT GLOVE ORANGE/BLACK SIZE XL
UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 8/M
TEGERA 8355 LEATHER GLOVE 7 S
ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 10
TEGERA 439 SYNTHETIC GLOVE 7 S
"POLYCO 7553 TOUCHSTONE KEVLAR SLEEVE 20"" LOOSE FIT 2X4XC YLW PK1"
TEGERA 910 TEXTILE GLOVE CRF 7 S