Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 7 S
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 7 S
Synthetic glove TEGERA 8811 INFINITY
References
tegera:
8811-07
rubix:
200A5717
ean:
7340118321608
Technical specifications
Size
7
Main material
Other
Food contact
No
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 7 S
TEGERA® 8811 Infinity, Cut resistant glove, nitrile foam/waterbased PU, palm-dipped, CRF® Technology, glass fibre thread, nylon, spandex, 15 gg, foam grip pattern, cut resistance level D, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, ana
Technical specifications
Attributes
Size
7
Main material
Other
Food contact
No
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.76
excl. VAT
/
Each
£
20.11
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG1140 MICRODEX NITRILE RED 4131A GLOVES 8/M
UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 8/M
TEGERA 8255 LEATHER GLOVE 12 3XL
ANSELL 11-528 HYFLEX 3X32B NITRILE DIPPED INCPT GLOVES BLU/BLK SIZE 10
ANSELL 11-528 HYFLEX 3X32B NITRILE DIPPED INCPT GLOVES BLU/BLK SIZE 6
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 10/XL
GISS 880378 G-HIGH CUT NITRILE CUT E 4X42E SIZE 7
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 9
GISS 895949 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 7
"POLYCO 7552 TOUCHSTONE KEVLAR SLEEVE 22"" 2X4XC YLW PK1"
GISS 887684 G-CUT SC PU CUT B GLOVES 4X42B 10
ANSELL 72-400 HYFLEX 3X4XF MDWT AMBIDXS GLOVES BLUE SIZE 8
PORTWEST A630G7RS RAZOR - LITE GLOVE GREY
GISS 895984 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 7
PORTWEST A611-9 ARAMID LATEX PALM GLOVE SIZE 9