Leather glove TEGERA 217
Size | 8 |
---|---|
Coating | Without |
Cold protection (EN 511) | 11X |
Size | 8 |
---|---|
Coating | Without |
Cold protection (EN 511) | 11X |
Main material | Leather |
Material | Full grain leather/polyester/elastane/natural latex |
Usually arrives within 14 working days