ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 9


ActivArmr 80409

References
ansell:80-409-9
rubix:201A8141
manufacturer :80409090
ean:0076490440527
brand logo
brand logo
Technical specifications
Size9
CoatingPolyurethane
Main materialAcrylic
See all Specifications

Product details : ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 9


  • Ansell’s ActivArmr 80-409 glove is a general-purpose glove designed to provide outstanding insulation in cold conditions and a high level of comfort and grip.
  • Waterproof and wind-resistant nitrile coating with warm terry loop acrylic thermal liner provides excellent insulation against the cold.
  • The rough nitrile coating finish provides superior grip in wet conditions.
  • Suitable for food applications.
Fully-coated and insulated for outstanding comfort in cold conditions.

Strengths

  • Dual layer, thin seamless knit design
  • Durable nylon and nitrile exterior
  • Warm thermal acrylic terry loop inner liner
  • Fully dipped to resist wind and repel water
  • Elastic knit wrist to ensure a secure fit
  • Insulation for temperatures as low as –15ºC/5ºF
  • Silicone-free for product protection
  • Suitable for food applications

Applications

Outdoor Winter Use|Maintenance|Cold Storage|Street cleaning and refuse collection

Technical specifications


Attributes
Size9
CoatingPolyurethane
Main materialAcrylic
Food contactNo
ColourBlack
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
  • Usually arrives within 14 working days