TEGERA 217 LEATHER GLOVE 10 XL


Leather glove TEGERA 217

References
tegera:217-10
rubix:80331888
ean:7392626021235
brand logo
brand logo
Technical specifications
Size10
CoatingWithout
Cold protection (EN 511)11X
See all Specifications

Product details : TEGERA 217 LEATHER GLOVE 10 XL


TEGERA® 217, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, spandex, fleece, Cat. II, reinforced index finger, for precision work

Technical specifications


Attributes
Size10
CoatingWithout
Cold protection (EN 511)11X
Main materialLeather
MaterialFull grain leather/polyester/elastane/natural latex
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
  • In stock: Next day delivery