ActivArmr 23700
Size | 9 |
---|---|
Coating | Polyvinyl chloride (PVC) |
Cold protection (EN 511) | 111 |
Logistic Weight | 231 g |
---|---|
Size | 9 |
Coating | Polyvinyl chloride (PVC) |
Cold protection (EN 511) | 111 |
Main material | Polyurethane |
Colour | Orange |
Material | Polyurethane/nylon/cotton |
In stock: Next day delivery