Synthetic leather glove TEGERA 322
Size | 9 |
---|---|
Coating | Without |
Cold protection (EN 511) | 01X |
Size | 9 |
---|---|
Coating | Without |
Cold protection (EN 511) | 01X |
Main material | Polyurethane |
Material | Polyurethane / acrylic / polyester / elastane |
Usually arrives within 14 working days