Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 235 LEATHER GLOVE 8 M
TEGERA 235 LEATHER GLOVE 8 M
Leather glove TEGERA 235
References
tegera:
235-8
rubix:
260A3455
ean:
7392626062924
Technical specifications
Size
8
Coating
Without
Cold protection (EN 511)
11X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 235 LEATHER GLOVE 8 M
TEGERA® 235, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, nylon, fleece, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
8
Coating
Without
Cold protection (EN 511)
11X
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 683A SYNTHETIC GLOVE 8 M
PORTWEST AP80B4RM LIQUID PRO GLOVE BLUBLU SIZE M
TEGERA 299 LEATHER GLOVE 10 XL
GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 296 LEATHER GLOVE 9 L
REGATTA TRG201 800 THERMAL KNIT GLOVES BLACK Single
TEGERA 9127 SYNTHETIC LEATHER GLOVE 7 S
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 10 PK1
TEGERA 9127 SYNTHETIC LEATHER GLOVE 8 M
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 10
TEGERA 682A SYNTHETIC GLOVE 9 L
TEGERA 517 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 9128 SYNTHETIC LEATHER GLOVE 7 S
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 10/XL