TEGERA® 577
Size | 7 |
---|---|
Cutting resistance level | c |
Main material | hppe |
Size | 7 |
---|---|
Cutting resistance level | c |
Main material | hppe |
Usage environment | oily or greasy |
Abrasion resistance level | 2 |
Coating | other |
Type | glove |
Colour | black |
Secondary colour | grey |
Usually arrives within 14 working days