Cut Resistant Glove
Size | 9 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 4 |
Size | 9 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 4 |
Main material | Polyurethane |
Usage environment | Dry |
Packaging | 6 Bundle |
Cuff style | Knit Wrist |
Length | 280 mm |
Colour | Grey |
Secondary colour | Black |
Material | HPPE, Nylon, Stainless Steel Fiber Yarn (Lining, Inner);Spandex (Lining);Textile (Cuff);Polyester, Elastane (Inner);Polyurethane (Outer);PU (Dipping) |
Usually arrives within 14 working days