Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 919 TEXTILE GLOVE 7 S
TEGERA 919 TEXTILE GLOVE 7 S
Textile glove TEGERA 919
References
tegera:
919-7
rubix:
386A2243
ean:
7392626073630
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 919 TEXTILE GLOVE 7 S
TEGERA® 919, Textile glove, cotton, polyester, 15 gg, Cat. II, soft, for assembly work
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.98
excl. VAT
/
Each
£
1.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 8
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 12
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
TEGERA 850 SYNTHETIC GLOVE 8 M
POLYCO CR200 PURE DEX NYLON INSPECTION GLOVES 1131X WHT SIZE 9 PK1
POLYCO CK21KW KNITTED STOCKINETTE MEDIUMWEIGHT MENS GLOVES WHT PK1
GISS 7793097 GLOVE POLYESTER LINER WHITE SIZE 11
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 8
TEGERA 9220 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 6 XS
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA 2207 SYNTHETIC GLOVE 10 XL
TEGERA 13 LEATHER GLOVE 10 XL
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 6 XS
TEGERA 320 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L