Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 288 LEATHER GLOVE 10 XL
TEGERA 288 LEATHER GLOVE 10 XL
Cold resistant gloves Tegera
References
tegera:
288-10
rubix:
386A0680
ean:
7340118452111
Technical specifications
Size
10
Coating
Polyester
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 288 LEATHER GLOVE 10 XL
Technical specifications
Attributes
Size
10
Coating
Polyester
Main material
Leather
Colour
Orange
Secondary colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.92
excl. VAT
/
Each
£
25.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 288 LEATHER GLOVE 7 S
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 10
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 217 LEATHER GLOVE 11 2XL
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 10
TEGERA 682A SYNTHETIC GLOVE 8 M
TEGERA 9128 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 322 SYNTHETIC LEATHER GLOVE 9 L
GISS 882881 THERMAL UNDERGLOVE UTVIK SIZE 10
PORTWEST A140K8RM THERMAL GRIP GLOVE BLACK SIZE M
TEGERA 8810 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
GISS 854184 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 10