Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 296 LEATHER GLOVE 10 XL
TEGERA 296 LEATHER GLOVE 10 XL
Leather glove TEGERA 296
References
tegera:
296-10
rubix:
386A0719
ean:
7392626058149
Technical specifications
Size
10
Coating
Without
Cold protection (EN 511)
221
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 296 LEATHER GLOVE 10 XL
TEGERA® 296, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
221
Main material
Polyester
Colour
Black
Secondary colour
White
Material
Polyester/neoprene/polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.10
excl. VAT
/
Each
£
32.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 78-203 ACTIVARMR 312XB PVC DOT'D PALM GLOVES BLUE SIZE 9
ANSELL 23-700 ACTIVARMR 3121B FULLY COATED PVC GLOVES FL'ORG SIZE 9
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 10/XL
TEGERA 417 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 288 LEATHER GLOVE 8 M
PORTWEST A140K8RM THERMAL GRIP GLOVE BLACK SIZE M
GISS 868090 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 9
TEGERA 9126 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
REGATTA TRG207 540 THINSULATE GLOVES NAVY Single
PORTWEST A140BKRXL THERMAL GRIP GLOVE BLACK SIZE XL
TEGERA 595 LEATHER GLOVE 10 XL
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 10
TEGERA 517 SYNTHETIC LEATHER GLOVE 6 XS