Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 595 LEATHER GLOVE 10 XL
TEGERA 595 LEATHER GLOVE 10 XL
Leather glove TEGERA 595
References
tegera:
595-10
rubix:
226A8565
ean:
7392626076037
Technical specifications
Size
10
Coating
Without
Cold protection (EN 511)
330
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 595 LEATHER GLOVE 10 XL
TEGERA® 595, Leather glove, winter-lined, 0,9 - 1,3 mm full grain cowhide of top quality, Thinsulate™ 200g, Cat. II, reinforced fingers and thumb, waterproof, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
330
Main material
Polyester
Material
Polyester/full grain leather/polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.94
excl. VAT
/
Each
£
61.13
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PORTWEST AP01B8RM THERMO PRO GLOVE BLUE/BLACK - MEDIUM
PORTWEST A146 ARTIC WINTER GLOVE BLACK SIZE 9/L
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 10/XL
TEGERA 10 LEATHER GLOVE 11 2XL
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 9/L
ANSELL 78-203 ACTIVARMR 312XB PVC DOT'D PALM GLOVES BLUE SIZE 9
PORTWEST A115NARM SIZE : 8 NAVY THERMAL LINER GLOVE
TEGERA 4640 TEXTILE GLOVE 11 2XL
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
TEGERA 299 LEATHER GLOVE 7 S
TEGERA 217 LEATHER GLOVE 11 2XL
TEGERA 288 LEATHER GLOVE 10 XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 10
PORTWEST AP80B4RL LIQUID PRO GLOVE BLUBLU SIZE L
UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 8/M