Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 297 LEATHER GLOVE 9 L
TEGERA 297 LEATHER GLOVE 9 L
Leather glove TEGERA 297
References
tegera:
297-9
rubix:
80434005
ean:
7392626040113
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
111
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 297 LEATHER GLOVE 9 L
TEGERA® 297, Leather glove, winter-lined, 0,7-0,8 mm full grain goatskin, neoprene, spandex, Thinsulate™ 100g, Cat. II, reinforced fingers and thumb, waterproof, for allround work
Technical specifications
Attributes
Size
9
Coating
Without
Cold protection (EN 511)
111
Main material
Polyester
Colour
Black
Secondary colour
Blue
Material
Polyester/full grain leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.52
excl. VAT
/
Each
£
29.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 293 LEATHER GLOVE 10 XL
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 9 PK1
TEGERA 4640 TEXTILE GLOVE 6 XS
PORTWEST A140ORBXL THERMAL GRIP GLOVE ORANGE/BLACK SIZE XL
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 7
TEGERA 8810 SYNTHETIC GLOVE INFINITY 7 S
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 9
GISS 854185 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 11
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 9
TEGERA 191 LEATHER GLOVE 8 M
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
GISS 854183 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 9
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 10/XL
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
PORTWEST A146BKRXXL ARCTIC WINTER GLOVE A146BKR 2XL