Synthetic leather glove TEGERA 517
Size | 12 |
---|---|
Coating | Without |
Cold protection (EN 511) | 111 |
Main material | Polyester |
Food contact | No |
Packaging | 6 Pairs per Pack;60 Carton |
Lining | Fleece |
Colour | Black |
Secondary colour | Green |
Material | Synthetic leather (Palm);Polyester (Back;Inner;Outer);Fleece (Lining);Polyethylene (Middle;Outer);Natural Latex (Outer) |
In stock: Next day delivery