Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 512 LEATHER GLOVE 9 L
TEGERA 512 LEATHER GLOVE 9 L
Leather glove TEGERA 512
References
tegera:
512-9
rubix:
386A1027
ean:
7392626037175
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 512 LEATHER GLOVE 9 L
TEGERA® 512, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
X
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 8803R SYNTHETIC GLOVE INFINITY 11 2XL
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 9
TEGERA 8801R SYNTHETIC GLOVE INFINITY 11 2XL
PORTWEST A198GRRXXL ANTISTATIC PU FINGERTIP GLOVE GREY SIZE XXL
GISS 839974 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 10
TEGERA 512 LEATHER GLOVE 7 S
GISS 839967 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S8
GISS 6028 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 8
TEGERA 811 SYNTHETIC GLOVE 10 XL
SKYTEC SKY033 NINJA X4 CUT B PROTECTION GLOVES GREY 9/L
GISS 840002 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S7
TEGERA 8803R SYNTHETIC GLOVE INFINITY 8 M
GISS 884890 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 9
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 8
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 6/XS