PORTWEST A198GRRXXL ANTISTATIC PU FINGERTIP GLOVE GREY SIZE XXL


Gloves

References
portwest:A198GRRXXL
rubix:2588937
ean:5036108246366
brand logo
brand logo
Technical specifications
Size2xl
Coatingpolyurethane
Main materialpolyurethane
See all Specifications

Product details : PORTWEST A198GRRXXL ANTISTATIC PU FINGERTIP GLOVE GREY SIZE XXL


Pylon and Carbon Fibre shell which diverts static electricity. Fingertips coated with durable PU for excellent dexterity. For use in electronics assembly, testing and precision work.

Strengths

•CE certified
Suitable for use in ESD environments
Anti-static
Perfect for intricate tasks
Fingertip dipped for precision handling and maximum ventilation
This glove can be used with most mobile touchscreen devices
13 gauge liner for a perfect fit
Retail bag which aids presentation for retail sales
Smooth PU coating for increased abrasion resistance
100% breathable seamless liner

Technical specifications


Attributes
Size2xl
Coatingpolyurethane
Main materialpolyurethane
ESDyes
Packaging12 pack
Length65 mm
Materialpylon;carbon fibre
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
  • Usually arrives within 14 working days