Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8803R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 8803R SYNTHETIC GLOVE INFINITY 8 M
High sensitivity glove Tegera
References
tegera:
8803R-8
rubix:
386A1907
ean:
7340118368245
Technical specifications
Size
8
Coating
nitrile
Main material
nylon
Product details
Technical specifications
Product details : TEGERA 8803R SYNTHETIC GLOVE INFINITY 8 M
Technical specifications
Attributes
Size
8
Coating
nitrile
Main material
nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 810 SYNTHETIC GLOVE 5 2XS
GISS 884890 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 9
PORTWEST A198GRRXXL ANTISTATIC PU FINGERTIP GLOVE GREY SIZE XXL
GISS 839973 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 9
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 6/XS
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 9
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 7
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 10
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 7
TEGERA 512 LEATHER GLOVE 9 L
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 9/L
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 9/L
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 11/2XL
TEGERA 811 SYNTHETIC GLOVE 6 XS