Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 690 LEATHER GLOVE 9 L
TEGERA 690 LEATHER GLOVE 9 L
Leather glove TEGERA 690
References
tegera:
690-9
rubix:
386A1234
ean:
7392626017399
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 690 LEATHER GLOVE 9 L
TEGERA® 690, Leather glove, unlined, 0,7-0,9 mm full grain goatskin, polyester, Cat. II, reinforced fingers and thumb, water repellent leather, for allround work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.23
excl. VAT
/
Each
£
17.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 8853R OIL GRIP 4111X GLOVES 10 XL
TEGERA 932 TEXTILE GLOVE 11 2XL
PROGARM 2707-KHA-11 GREEN G-TEK ARC GLOVES 11/2XL
TEGERA 932 TEXTILE GLOVE 7 S
TEGERA 863R SYNTHETIC GLOVE 10 XL
TEGERA 325 SYNTHETIC LEATHER GLOVE 7 S
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 11 PK1
TEGERA 8833R SYNTHETIC GLOVE 7 S
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 7
TEGERA 777 SYNTHETIC GLOVE 9 L
ANSELL 11-725 HYFLEX 4342B INTERCEPT PU COATED GLOVES WHT SIZE 8
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) M
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 8
GISS 863285 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 9
PORTWEST A150K8RXL FORTIS GRIP GLOVE BLACK SIZE XL