Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 932 TEXTILE GLOVE 7 S
TEGERA 932 TEXTILE GLOVE 7 S
General handling glove Tegera
References
tegera:
932-7
rubix:
386A2315
ean:
7340118426792
Technical specifications
Size
7
Coating
Vinyl
Abrasion resistance level
1
See all Specifications
Product details
Technical specifications
Product details : TEGERA 932 TEXTILE GLOVE 7 S
Technical specifications
Attributes
Size
7
Coating
Vinyl
Abrasion resistance level
1
Main material
Polyester
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 10
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 9/L
TEGERA 116 LEATHER GLOVE 9 L
TEGERA 106 LEATHER GLOVE 15 6XL
PORTWEST A120 PU PALM GLOVE BLACK 3131X L/9
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA 778 SYNTHETIC GLOVE 7 S
TEGERA 432 SYNTHETIC GLOVE CRF 6 XS
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 10 PK1
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 7
TEGERA 671 LEATHER GLOVE 11 2XL
TEGERA 640 LEATHER GLOVE 7 S
PORTWEST A120 PU PALM GLOVE BLACK 3131X XS/6
TEGERA 850 SYNTHETIC GLOVE 7 S
TEGERA 513 LEATHER GLOVE 7 S