References
Tegera:925-10
Rubix:386A2285
EAN:7340118310756


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
Product details : TEGERA 925 TEXTILE GLOVE 10 XL
Soft and flexible black textile glove with phthalate free, black colored, vinyl dots. Made of 15 gg knitted cotton, without any seams, with great fit, good grip, and good fingertip sensitivity. Maximal breathability, perfect as an alternative when a dipped glove feels too warm. Suitable for fine assembly and inspection work in dry environments.
Soft, flexible, breathable textile glove with good grip and fingertip sensitivity.
Strengths
Phthalate-free, Soft, Thin
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
| Main material | cotton |
Show UNSPSC/ECL@SS
£ 1.35 excl. VAT
/ Each
£ 1.62 incl. VAT
- Usually arrives within 14 working days