TRAFFISAFE TG1210/9 POLYESTER PU GLOVES RED
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
A lightweight PU glove with a good level of abrasion resistance, for use in dry conditions. The close-fitting design and good grip make it an ideal choice for general handling tasks.
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 3 |
Coating | Polyurethane |
Type | Glove |
Secondary colour | Red |
Usually arrives within 14 working days