Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8858 OIL GRIP 4X42C GLOVES 6 XS
TEGERA 8858 OIL GRIP 4X42C GLOVES 6 XS
Cut-resistant gloves and sleeves Tegera
References
tegera:
8858-6
rubix:
389A3595
ean:
7340118473826
Technical specifications
Size
6
Cutting resistance level
C
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8858 OIL GRIP 4X42C GLOVES 6 XS
Technical specifications
Attributes
Size
6
Cutting resistance level
C
Main material
Polyester
Coating
Nitrile
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.02
excl. VAT
/
Each
£
18.02
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GISS 880379 G-HIGH CUT NITRILE CUT E 4X42E SIZE 8
TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 11 2XL
ANSELL 11-581 CUT F 21 GAUGE GLOVE 8 / M
SHOWA S-TEX 581 CUT E PROTECTION GLOVES GREY 7/M
TRAFFIGLOV TG5140 MICRODEX NITRILE GREEN 4X44C GLOVES 10/XL
ANSELL 11-949 PU/NITRILE GLOVES 4X42B BLU/BLK SZ8
GISS 895976 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 6
TEGERA 435 SYNTHETIC GLOVE 8 M
TEGERA 629 SYNTHETIC GLOVE 8 M
GISS 880415 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 9
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 10/XL
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 12/3XL
SKYTEC SKG00017EL TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 11/XXL
UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 8/M
TEGERA 430 SYNTHETIC GLOVE CRF 5 2XS